3-1/4 in. Brass Basket Strainer in Oil Rubbed Bronze
3-1/4 in. Brass Basket Strainer in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.19.2-2018
- Adjustable:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 4-1/2 in
- Drain Diameter:
- 3-1/4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 2-9/16 in
- Material:
- Brass
- Strainer Size:
- 3-1/4 in
- Tailpiece Included:
- No
- WaterSense Labeled:
- No