3-3/16 in. Solid Brass Overflow Plate and Screw in Brushed Gold
3-3/16 in. Solid Brass Overflow Plate and Screw in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Constructed of solid brass, ensuring durability and reliability.
- Fits standard overflow drains on bathtubs.
- 2 to 1 hole converter bracket included.
- Diameter: 3-3/16".
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 3-3/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Overflow Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov