This product requires certification to purchase.

3-3/16 in. Solid Brass Overflow Plate and Screw in Matte Black

You last purchased this on
 
Signature Hardware

3-3/16 in. Solid Brass Overflow Plate and Screw in Matte Black

  • Fast #
  • Part #SH631MB
  • Item #9508065
  • Manufacturer Part #148476
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

3-3/16 in. Solid Brass Overflow Plate and Screw in Matte Black

  • Fast #
  • Part #SH631MB
  • Item #9508065
  • Manufacturer Part #148476
4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of solid brass, ensuring durability and reliability.
  • Fits standard overflow drains on bathtubs.
  • 2 to 1 hole converter bracket included.
  • Diameter: 3-3/16".
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
3-3/16 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Overflow Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov