3 in. Plastic P-Trap in White
3 in. Plastic P-Trap in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connector configuration allows for ± 1" adjustment of rough in height of the drain pipe at the wall.
- Connector will also fasten to any 4" PVC or ABS hub fitting using rubber seal (included).
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.2 2015
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Product Type:
- Connector
- Size:
- 3 in - 4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb