3 in. Swing Arm Coupler in Brushed Nickel
3 in. Swing Arm Coupler in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can also be used to install wall-mount faucets.
- Allow 4 1/2" centers if used as wall mount.
- Swing arms can be used to adapt most faucets to fit tubs drilled on 9" centers or less.
- 2-1/8" base.
- 3" long.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Coupling
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- NSF Certified:
- No
- Origin:
- Global
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No