30 in. Wall Mount Neo Angle Shower Rod in Chrome

You last purchased this on
 
Signature Hardware

30 in. Wall Mount Neo Angle Shower Rod in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

30 in. Wall Mount Neo Angle Shower Rod in Chrome

  • Fast #
  • Part #SH438749
  • Item #7893149
  • Manufacturer Part #SH438749
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Hardware Included:
Yes
Height:
5 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Brass
NSF Certified:
No
Shape:
Neo Angle
Thickness:
0.6 mm
Width:
24 in