This product requires certification to purchase.

30 in. Shower Rail in Aged Brass

You last purchased this on
 
Signature Hardware

30 in. Shower Rail in Aged Brass

  • Fast #
  • Part #SHSB3010AGBR
  • Item #11533645
  • Manufacturer Part #559391
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

30 in. Shower Rail in Aged Brass

  • Fast #
  • Part #SHSB3010AGBR
  • Item #11533645
  • Manufacturer Part #559391
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal bar and mounting posts.
  • Adjustable angle for hand shower mount.
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
30 in
Length:
4-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Slide Bar Height:
30 in
Width:
3-1/8 in