30 in. Shower Rail in Brushed Gold
30 in. Shower Rail in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- NSF Certified:
- No
- Slide Bar Height:
- 30 in
- Width:
- 4-5/8 in