31 x 22 in. 1 Bowl Granite Vanity Top in Absolute Black

Part #SH238387  |  Item #7632427  |  Manufacturer Part #238387

$350.00 EACH
(Pricing is for 31 in x 22 in)

Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Center Size: 8 in

Color Finish: Absolute Black

Color Finish Category: Blacks

Depth: 22 in

Drain Included: No

Drain Opening: 1-1/2 in

Faucet Included: No

Height: 3 cm

Material: Granite

Number Of Bowls: 1

Sink Bowl Size: 11-1/2 in x 15-3/4 in

Size: 31 in x 22 in

Vanity Top Shape: Oval

WaterSense Labeled: No

Width: 31 in