32 in. Ceiling Mount Round Shower Rod in Chrome

Part #SH439839  |  Item #7891722  |  Manufacturer Part #SH439839

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All parts made of solid brass.
  • Includes three 36" heavy-duty ceiling supports and mounting hardware.
  • To connect a shower riser pipe, use double ringlet adjuster (sold separately).

Documents

Specifications

Application: Residential

Color Finish: Chrome

Color Finish Category: Chromes

Installation Type: Ceiling Mount

Length: 32 in

Material: Brass

Product Type: Shower Rod

Shape: Curved

Weight: 7