36 in. Ceiling Mount Straight Shower Rod in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

36 in. Ceiling Mount Straight Shower Rod in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

36 in. Ceiling Mount Straight Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH214789
  • Item #7630027
  • Manufacturer Part #214789
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Complete with eye loop and ceiling-mount flange.
  • May be cut to fit ceiling height.
  • 1/4" thick solid rod.
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
1 in
Installation Type:
Ceiling Mount
Length:
36 in
MA Approved -:
No
Material:
Steel
Product Type:
Shower Rod
Shape:
Straight
WaterSense Labeled:
No
Weight:
0.46 lb