Signature Hardware
36 STRT DBL SB SHWR ROD BN
Part #SH290214 | Item #7631349 | Manufacturer Part #290214
$149.95
EACH
Type:
S290214Product Details
- Mounting Hardware Included: Yes
- Rings Included: No
Documents
Specifications
ADA Compliant: No
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: Yes
Length: 36 in
Material: Brass
Type: S290214