This product requires certification to purchase.

36 x 36 in. Round LED Mirror

You last purchased this on
 
Signature Hardware

36 x 36 in. Round LED Mirror

  • Fast #
  • Part #SH662056LED
  • Item #9354913
  • Manufacturer Part #SH662056LED
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

36 x 36 in. Round LED Mirror

  • Fast #
  • Part #SH662056LED
  • Item #9354913
  • Manufacturer Part #SH662056LED
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 36" Mirror overall dimensions: 36" W x 36" H.
  • Frosted LED diffuser.
  • CRI 90 LED with tunable brightness and tunable color temperature are included.
  • Utilizes a copper-free silver mirror to provide a crisp, smooth, and true reflection.
  • Surface-mounted touch switch.
  • Designed to work in conjunction with the bathroom's main light source.
  • All measurements are +/- 1/2".
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
CSA C22.2 No. 250.0
Color Temperature:
6400
Depth:
1-3/16 in
Diameter:
36 in
Glass Type:
Mirrored
Height:
36 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lumens:
1400
Material:
Aluminum
Product Type:
Bathroom Mirrors
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Shape:
Round
Size:
36 in
UL Listed:
UL 962
Volts:
120V
Watts:
30 W
Weight:
27.28 lb
Width:
36 in