37 x 22 in. Marble Vanity Top for Undermount Vessel Sinks in Carrara

Part #SH431083  |  Item #7630141  |  Manufacturer Part #431083

$450.00 EACH

Color/Finish: Carrara

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Bathrooms

Brand Model Compatibility: Undermount Vessel Sinks

CARB OTC LEED Compliant: No

Color Finish: Carrara

Color Finish Category: Whites

Depth: 22 in

Drain Included: No

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Semi-recessed Mount

MA Approved: No

Material: Marble

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 8 Hole

WaterSense Labeled: No

Width: 37 in