39-1/8 in. Brass Swivel Head Drain and Static Overflow in Brushed Nickel
39-1/8 in. Brass Swivel Head Drain and Static Overflow in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable overflow can be used on double wall tubs.
- Made from solid brass materials.
- Overflow head swivels for use on most tubs, including those with a slanted wall.
- Will fit antique and modern clawfoot tubs, as well as freestanding tubs.
- Pipes may be cut to size at installation.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Body Material:
- Brass
- Drain Diameter:
- 1-1/2 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Overflow Included:
- Yes
- Product Type:
- Tub Drain and Overflow
- Trim Only:
- No
- Tub Depth:
- 39-1/8 in
- WaterSense Labeled:
- No