4-1/4 in. Snap-In Shower Grid Strainer in Polished Nickel
4-1/4 in. Snap-In Shower Grid Strainer in Polished Nickel
Frequently Purchased Together
Product Details
- Prong to prong: 2-7/8"
- Fits PROFLO® drains PF42867, PF42872, PF140NC, PF101PNC, PF42933, PF42942, PF42940 and PF42941
- Snap-in style
- Fits Casper style drains
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Grate
- Material:
- Stainless Steel
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- WaterSense Labeled:
- No