4 in. Shower Grid Strainer in Polished Brass

You last purchased this on
 
Signature Hardware

4 in. Shower Grid Strainer in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

4 in. Shower Grid Strainer in Polished Brass

  • Fast #
  • Part #SH601PB
  • Item #2937992
  • Manufacturer Part #142998
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits PROFLO® drains PF42800 and PF42801
  • Fits Plastic Oddities, Prier Brass, Richmond Foundry, CP Industries and Rapid Fit™ drains
  • Center to center screw holes: 3-3/8"
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
4 in
Drain Component Type:
Grate
Drain Included:
No
Material:
Stainless Steel
Strainer Style:
Screw-In
Trim Ring:
No
WaterSense Labeled:
No