4 in. Brass Shower Arm in Brushed Gold
4 in. Brass Shower Arm in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction.
- Escutcheon included.
- Its brass construction is coated in a rust-resistant finish, with multiple finish options available
- This arm adds a modern touch to your bathroom with straight, clean lines and 90-degree angles
- The Square Ceiling Mount Shower Arm allows you to suspend your shower head from above with 4-inch, 6-inch, and 12-inch lengths
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Shower Arm
- Height:
- 2-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 4 in
- MA Approved:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 4 in
- WaterSense Labeled:
- No