4 x 10 in. Floor Register in Almond Steel

Part #SH226115  |  Item #7741584  |  Manufacturer Part #226115

$24.00 EACH
(Pricing is for 4 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Color Finish: Almond

Color Finish Category: Neutrals

Length: 4 in

MA Approved: No

Material: Steel

Style: Victorian

WaterSense Labeled: No

Width: 10 in