4 x 10 in. Floor Register in Antique Brass
4 x 10 in. Floor Register in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Installation Type:
- Floor Mount
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 5-1/8 in X 11-3/8 in
- WaterSense Labeled:
- No
- Width:
- 10 in