4 x 10 in. Floor Register in Antique Brass

You last purchased this on
 
Signature Hardware

4 x 10 in. Floor Register in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

4 x 10 in. Floor Register in Antique Brass

  • Fast #
  • Part #SH398761
  • Item #7614015
  • Manufacturer Part #398761
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Made of solid brass.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Installation Type:
Floor Mount
Length:
4 in
MA Approved -:
No
Material:
Brass
Size:
5-1/2 in X 11-3/4 in
WaterSense Labeled:
No
Width:
10 in