4 x 10 in. Floor Register in Polished Brass

Part #SH393367  |  Item #7615784  |  Manufacturer Part #SH393367

$52.95 EACH
(Pricing is for 4 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 4 in

Material: Brass

Size: 5-1/8 in X 11-3/8 in

Width: 10 in