Signature Hardware
4 x 12 in. Floor Register in Antique Brass
Part #SH301629 | Item #7615596 | Manufacturer Part #301629
$49.00
EACH
(Pricing is for 4 in)
Length:
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Color Finish: Antique Brass
Color Finish Category: Brass Tones
Installation Type: Floor Mount
Length: 4 in
MA Approved: No
Material: Brass
Size: 5 in X 13-1/4 in
WaterSense Labeled: No
Width: 12 in