4 x 12 in. Floor Register in Antique Brass

Part #SH344634  |  Item #7695850  |  Manufacturer Part #344634

$44.00 EACH
(Pricing is for 4 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Length: 4 in

MA Approved: No

Material: Brass

Size: 5-7/8 in X 13-3/4 in

WaterSense Labeled: No

Width: 12 in