Signature Hardware
4 x 12 in. Floor Register in Polished Chrome Brass
Part #SH282232 | Item #7615119 | Manufacturer Part #282232
$44.00
EACH
(Pricing is for 4 in)
Length:
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Color Finish: Polished Chrome
Color Finish Category: Chromes
Installation Type: Floor Mount
Length: 4 in
Material: Brass
Size: 5-1/8 in X 13-1/4 in
Style: Mission
Width: 12 in