Signature Hardware
4 x 12 in. Floor Register in Polished Chrome Brass
Part #SH301631 | Item #7615562 | Manufacturer Part #301631
Call for Pricing
Length:
4 inHow to get it:
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Color Finish: Polished Chrome
Color Finish Category: Chromes
Installation Type: Floor Mount
Length: 4 in
MA Approved: No
Material: Brass
Size: 5 in X 13-1/4 in
WaterSense Labeled: No
Width: 12 in