4 x 12 in. Floor Register in White Steel

Part #SH435546  |  Item #7709781  |  Manufacturer Part #SH435546

$24.95 EACH
(Pricing is for 4 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Color Finish: White

Color Finish Category: Whites

Length: 4 in

Material: Steel

Size: 5-1/4 in X 13-3/8 in

Width: 12 in