Signature Hardware

4 x 8 in. Floor Register in Oil Rubbed Bronze Brass

Part #SH426054  |  Manufacturer Part #SH426054

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Floor Mount

Length: 4 in

Material: Brass

Size: 5 in X 9-1/8 in

Width: 8 in