47-3/4 in. Floor Mount Vanity in Grey with Brushed Nickel Hardware
Quen 47-3/4 in. Floor Mount Vanity in Grey with Brushed Nickel Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If a vanity top is selected, it will come with a backsplash.
- 2" diameter cutout for vessel sink.
- Vanity top sold separately.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- Application:
- Residential
- Collection:
- Quen
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 22 in
- Door Style:
- Square
- Height:
- 34 in
- Installation Type:
- Freestanding
- Length:
- 54 in
- MA Approved -:
- No
- Material:
- Wood
- Mirror Included:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 9
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Vanity
- Size:
- 48 in
- Style:
- Modern
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Weight:
- 181 lb
- Width:
- 47-3/4 in