47-3/4 in. Floor Mount Vanity in Grey with Satin Brass Hardware
47-3/4 in. Floor Mount Vanity in Grey with Satin Brass Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All dimensions are (± 1/2").
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 20-3/4 in
- Door Style:
- Square
- Height:
- 34 in
- Material:
- Wood
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Size:
- 47-3/4 in x 34 in x 20-3/4 in
- Style:
- Modern
- Weight:
- 173.8 lb
- Width:
- 47-3/4 in