48 CRVD DBL SHWR ROD CP

Part #SH299935  |  Item #7633356  |  Manufacturer Part #299935

$169.95 EACH

Type:

S299935
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Mounting Hardware Included: Yes
  • Rings Included: No

Documents

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Length: 48 in

MA Approved: No

Material: Stainless Steel

Type: S299935

WaterSense Labeled: No