48 in. Rectangle Shower Base in White

Part #SHSB4836WH  |  Item #7575726  |  Manufacturer Part #447770

$399.00 per CASE

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • Non-skid surface
  • One-piece construction
  • Integral tile flange

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5-17

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

IAPMO Listed: Yes

Installation Type: Floor Mount

Length: 48 in

MA Approved: Yes

Material: Acrylic

Shower Base Shape: Rectangle

UL Listed: No

WaterSense Labeled: No

Width: 36 in