48 in. x 72 in. Vinyl Shower Curtain in Clear

You last purchased this on
 
Signature Hardware

48 in. x 72 in. Vinyl Shower Curtain in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

48 in. x 72 in. Vinyl Shower Curtain in Clear

  • Fast #
  • Part #SH198814
  • Item #7692777
  • Manufacturer Part #198814
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be used as a liner or used alone as a shower curtain.
  • Holes are reinforced with zinc grommets at top to eliminate possibility of rusting.
  • 100% Vinyl
  • Curtain is hand cut. Measurements may vary ±; 1".
  • Shower curtain made to fit large clawfoot tub shower enclosures and soaking/whirlpool tub showers.
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
72 in
MA Approved -:
No
Material:
Plastic
Material Type:
Vinyl
Product Type:
Shower Curtain
Type:
SH198814
WaterSense Labeled:
No
Weight:
0.8 lb
Width:
48 in