This product requires certification to purchase.

48 in. Wall Mount Straight Shower Rod in Brushed Nickel

You last purchased this on
 
Signature Hardware

48 in. Wall Mount Straight Shower Rod in Brushed Nickel

  • Fast #
  • Part #SH439135
  • Item #7893457
  • Manufacturer Part #439135
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

48 in. Wall Mount Straight Shower Rod in Brushed Nickel

  • Fast #
  • Part #SH439135
  • Item #7893457
  • Manufacturer Part #439135
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One-piece rod.
  • Includes flanges and set screws, wall anchors and mounting screws.
  • Ceiling support rod also included with 84", 96" and 108".
  • Flanges are plated brass.
  • Flanges cover 2-1/4" diameter at wall.
  • Rod may be cut to desired length.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1 in
Installation Type:
Wall Mount
Length:
48 in
Material:
Brass
Product Type:
Shower Rod
Shape:
Straight