48 x 72 in. Cotton Shower Curtain in Navy Blue

You last purchased this on
 
Signature Hardware

48 x 72 in. Cotton Shower Curtain in Navy Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

48 x 72 in. Cotton Shower Curtain in Navy Blue

  • Fast #
  • Part #SH447126
  • Item #8072005
  • Manufacturer Part #447126
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Navy Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Curtain is machine washable
  • Cotton is a natural material that shrinks when washed
  • Made of heavy-duty, 100% cotton cloth
  • Purchase 12 rings for a 36" or 48" curtain, 24 rings for a 72" or 84" curtain, or 36 rings for a 168" or 180" curtain
  • Measurements may vary +/- 1"
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Navy Blue
Height:
72 in
Material:
Cotton
Product Type:
Shower Curtain
Weight:
1 lb
Width:
48 in