5/8 in. Escutcheon in Polished Chrome
5/8 in. Escutcheon in Polished Chrome
Product Details
Product Details
- For 5/8" OD.
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- OD
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3/8 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Width:
- 2-1/2 in