5 in. Brass Lift & Turn Drain in Polished Chrome

Part #SH413271  |  Item #7701608  |  Manufacturer Part #413271

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Body Material: Brass

Drain Opening: 1-1/2 in

Fits Pipe Size: 1-1/4 in

IAPMO Listed: No

Trim Only: No

Tub Depth: 5 in

WaterSense Labeled: No

Width: 2-1/4 in