This product requires certification to purchase.

54 in. Ceiling Mount Oval Shower Rod in Brushed Nickel

You last purchased this on
 
Signature Hardware

54 in. Ceiling Mount Oval Shower Rod in Brushed Nickel

  • Fast #
  • Part #SH438657
  • Item #7892621
  • Manufacturer Part #438657
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

54 in. Ceiling Mount Oval Shower Rod in Brushed Nickel

  • Fast #
  • Part #SH438657
  • Item #7892621
  • Manufacturer Part #438657
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for high-traffic bathrooms.
  • Includes three 5/8" OD x 36" ceiling supports.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
5/8 in
Installation Type:
Ceiling Mount
Length:
54 in
Material:
Brass
Product Type:
Shower Rod
Shape:
Curved
Width:
36 in