59 in. Metal Hose in Brushed Nickel

Part #SH132126  |  Item #7695961  |  Manufacturer Part #SH132126

$49.95 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand sprayer (sold separately.)

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Hose

GSA Approved: No

IAPMO Listed: No

Length: 59 in

Material: Metal

NSF Certified: No

Style: Traditional

Trim Only: No

UL Listed: No

WaterSense Labeled: No