Signature Hardware

6 x 10 in. Floor Register in Black Cast Iron

Part #SH345952  |  Manufacturer Part #SH345952

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Installation Type: Floor Mount

Length: 6 in

Material: Cast Iron

Size: 7-1/8 in X 11-3/4 in

Width: 10 in