6 x 10 in. Floor Register in Black Steel

Part #SH226138  |  Item #7741536  |  Manufacturer Part #226138

$29.00 EACH
(Pricing is for 6 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Length: 6 in

MA Approved: No

Material: Steel

Style: Victorian

WaterSense Labeled: No

Width: 10 in