6 x 14 in. Residential Return Grille in Maple Wood

Part #SH215751  |  Item #7893549  |  Manufacturer Part #SH215751

Application:

Residential
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of unfinished wood.
  • 1/2" thick.
  • Includes mounting holes.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Color Finish: Maple

Color Finish Category: Browns

Length: 6 in

Material: Wood

Overall Length: 7-3/4 in

Overall Width: 15-1/2 in

Width: 14 in