Signature Hardware

6 x 6 in. Floor Register in Polished Chrome Brass

Part #SH426062  |  Manufacturer Part #SH426062

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Floor Mount

Length: 6 in

Material: Brass

Size: 7 in X 7-3/8 in

Style: Mission

Width: 6 in