Signature Hardware
6 x 8 in. Floor Register in Polished Brass
Part #SH426094 | Item #7614458 | Manufacturer Part #426094
Call for Pricing
Length:
6 inHow to get it:
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Installation Type: Floor Mount
Length: 6 in
MA Approved: No
Material: Brass
Size: 6-3/4 in X 9-1/4 in
WaterSense Labeled: No
Width: 8 in