Signature Hardware

6 x 8 in. Floor Register in Polished Chrome Brass

Part #SH345327  |  Manufacturer Part #SH345327

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Floor Mount

Length: 6 in

Material: Brass

Size: 7-1/2 in X 9-3/4 in

Width: 8 in