Signature Hardware
60 in. Ceiling Mount Oval Shower Rod in Oil Rubbed Bronze
Part #SH320240 | Item #7406159 | Manufacturer Part #320240
How to get it:
Product Details
- Ideal for high-traffic bathrooms.
- Includes three 5/8" OD x 36" ceiling supports.
Specifications
Application: Residential
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Diameter: 5/8 in
Installation Type: Ceiling Mount
Length: 60 in
MA Approved: No
Material: Brass
Product Type: Shower Rod
Shape: Curved
WaterSense Labeled: No
Weight: 9.58
Width: 36 in