60 in. Ceiling Mount Oval Shower Rod in Polished Brass

Part #SH320241  |  Item #7406158  |  Manufacturer Part #320241

Call for Pricing

Color/Finish: Polished Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ideal for high-traffic bathrooms.
  • Includes three 5/8" OD x 36" ceiling supports.

Specifications

Application: Residential

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Diameter: 5/8 in

Installation Type: Ceiling Mount

Length: 60 in

MA Approved: No

Material: Brass

Product Type: Shower Rod

Shape: Curved

WaterSense Labeled: No

Weight: 16

Width: 36 in