60 in. D-shaped Shower Rod in Matte Black
60 in. D-shaped Shower Rod in Matte Black
Frequently Purchased Together
Product Details
- Supplied with jumbo style wall flanges
- Includes 36" ceiling support
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 60 in
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Ceiling Support
- Shape:
- D-shaped
- Width:
- 27 in