Signature Hardware
60 in. D-shaped Shower Rod in Oil Rubbed Bronze
Part #SH466791 | Item #9373031 | Manufacturer Part #466791
How to get it:
Product Details
- Includes 36" ceiling support
- Supplied with jumbo style wall flanges
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Residential
CARB OTC LEED Compliant: No
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
GSA Approved: No
Height: 60 in
IAPMO Listed: No
Installation Type: Ceiling Mount
Length: 60 in
Material: Brass
NSF Certified: No
Product Type: Shower Ceiling Support
Shape: D-shaped
Width: 27 in