60 in. Floor Mount Vanity in White with Polished Nickel Hardware
Radke 60 in. Floor Mount Vanity in White with Polished Nickel Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires double sink vanity top with 36" sink drain centers.
- All dimensions are (± 1/2").
Specifications
- Application:
- Residential
- Collection:
- Radke
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Depth:
- 21 in
- Drain Included:
- No
- Faucet Included:
- No
- Height:
- 34-1/4 in
- Material:
- Mahogany
- Mirror Included:
- No
- Number of Bowls:
- 2
- Number of Doors:
- 4
- Number of Drawers:
- 6
- Origin:
- Global
- Overflow Included:
- Yes
- Product Type:
- Vanity
- Sink Material:
- Vitreous China
- Width:
- 60 in